

€440.78/ pieceexcl. VAT
€533.34incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | EGSC |
Execution | Mini slide |
Guide | Recirculating ball bearing |
Spindle type | Ball screw |
Construction size | 32 |
Stroke length | 25 mm |
Spindle pitch | 8 mm/U |
Diameter spindle | 8 mm |
Repetition accuracy | ±0.015 mm |
Operating temperature | from 0 to 50 °C |
Max. feed force Fx | 87 N |
Degree of protection (IP) | 40 |
Weight | 406 g |
Maximum Speed | 0.5 m/s |
Max. acceleration | 15 m/s² |
Guide strip material | Bearing steel |
Housing material | Wrought aluminium alloy, anodized |
Material piston rod | High alloy steel, non-corrosive |
Material slide | Wrought aluminium alloy, anodized |
Spindle material | Bearing steel |
Material spindle nut | Bearing steel |