FESTO

FESTO Mini slide DGTZ-GF-10-60-P-A 8100559

  • ERIKS:14086736
Image 1
Save to list

€255.23/ pieceexcl. VAT

€308.83incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
DGTZ
Function
Double acting
Cushioning
Mechanical
Magnetic
Yes
Bore diameter
10 mm
Stroke length
60 mm
Port Size
M 5 mm
Housing material
Wrought aluminium alloy, anodized
Material piston rod
High alloy steel, non-corrosive
Material cover
Aluminium alloy
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Operating temperature
from -10 to 80 °C
Operating pressure
from 1.5 to 8 bar
Guide
Plain bearing guide