FESTO

FESTO Mini slide DGST-12-30-E1A 8078848

  • ERIKS:14153803
Image 1
Save to list

€309.65/ pieceexcl. VAT

€374.68incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
DGST
Function
Double acting
Cushioning
Mechanical
Magnetic
Yes
Bore diameter
12 mm
Stroke length
30 mm