FESTO

FESTO Mini slide DGSL-8-30-Y3A 543938

  • ERIKS:11650078
  • Manufacturer:4052568182830
Image 1
Save to list

€555.94/ pieceexcl. VAT

€672.69incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
DGSL
Function
Double acting
Cushioning
Shock absorber
Bore diameter
10 mm
Stroke length
30 mm
Port Size
M 3 mm
Thread form piston-rod
Female Thread
Thread size piston-rod
M 16
Housing material
Aluminium alloy
Material piston rod
High alloy steel, non-corrosive
Seal material
HNBR
Material cover
Aluminium alloy
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Operating temperature
from 0 to 60 °C
Operating pressure
from 3 to 8 bar
Guide
Ball bearing cage guide
Weight
299 g
Alternatives
Product Image

FESTO mini slide DGST-10-30-Y12A 8085166

  • Eriks:14153788
  • Manufacturer:8085166

€411.54/ pieceexcl. VAT

€497.96incl. VAT

Estimated delivery date - 13/11/2026