FESTO

FESTO Mini slide DGSL-8-20-PA 543927

  • ERIKS:11650067
  • Manufacturer:4052568182724
Image 1
Save to list

€408.56/ pieceexcl. VAT

€494.36incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
DGSL
Function
Double acting
Cushioning
Mechanical
Bore diameter
10 mm
Stroke length
20 mm
Port Size
M 3 mm
Thread form piston-rod
Male thread
Thread size piston-rod
M 20x1.5
Housing material
Aluminium alloy
Material piston rod
High alloy steel, non-corrosive
Seal material
HNBR
Material cover
Aluminium alloy
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Operating temperature
from 0 to 60 °C
Operating pressure
from 3 to 8 bar
Guide
Ball bearing cage guide
Weight
275 g
Alternatives
Product Image

FESTO mini slide DGST-8-20-PA 8085111

  • Eriks:14153920
  • Manufacturer:8085111

€288.56/ pieceexcl. VAT

€349.16incl. VAT

Estimated delivery date - 13/11/2026