FESTO

FESTO Mini slide DGSL-25-100-PA 544036

  • ERIKS:11650176
  • Manufacturer:4052568183790
Image 1
Save to list

€730.29/ pieceexcl. VAT

€883.65incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
DGSL
Function
Double acting
Cushioning
Mechanical
Bore diameter
32 mm
Stroke length
100 mm
Port Size
G1/8 in
Thread form piston-rod
Male thread
Thread size piston-rod
M 10x1.25
Housing material
Aluminium alloy
Material piston rod
High alloy steel, non-corrosive
Seal material
HNBR
Material cover
Aluminium alloy
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Operating temperature
from 0 to 60 °C
Operating pressure
from 3 to 8 bar
Guide
Ball bearing cage guide
Weight
4731 g
Alternatives
Product Image

FESTO mini slide DGST-25-100-PA 8085155

  • Eriks:14153864
  • Manufacturer:8085155

€602.88/ pieceexcl. VAT

€729.48incl. VAT

1 In stock - Estimated delivery date 09/11/2026