FESTO

FESTO Mini slide DGSL-20-50-Y3A 544025

  • ERIKS:11650165
  • Manufacturer:4052568183684
Image 1
Save to list

€736.75/ pieceexcl. VAT

€891.47incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
DGSL
Function
Double acting
Cushioning
Shock absorber
Bore diameter
25 mm
Stroke length
50 mm
Port Size
G1/8 in
Thread form piston-rod
Male thread
Thread size piston-rod
M 10x1.25
Housing material
Aluminium alloy
Material piston rod
High alloy steel, non-corrosive
Seal material
HNBR
Material cover
Aluminium alloy
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Operating temperature
from 0 to 60 °C
Operating pressure
from 3 to 8 bar
Guide
Ball bearing cage guide
Weight
2099 g
Alternatives
Product Image

FESTO mini slide DGST-20-50-Y12A 8085185

  • Eriks:14151396
  • Manufacturer:8085185

€540.66/ pieceexcl. VAT

€654.20incl. VAT

Estimated delivery date - 13/11/2026