FESTO

FESTO Mini slide DGSL-20-100-EA 570201

  • ERIKS:12266240
  • Manufacturer:4052568216962
Image 1
Save to list

€676.74/ pieceexcl. VAT

€818.86incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
DGSL
Function
Double acting
Cushioning
Mechanical
Bore diameter
25 mm
Stroke length
100 mm
Port Size
G1/8 in
Thread form piston-rod
Female Thread
Thread size piston-rod
M10
Housing material
Aluminium alloy
Material piston rod
High alloy steel, non-corrosive
Seal material
HNBR
Material cover
Aluminium alloy
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Operating temperature
from 0 to 60 °C
Operating pressure
from 3 to 8 bar
Guide
Ball bearing cage guide
Weight
2983 g
Alternatives
Product Image

FESTO mini slide DGST-20-100-E1A 8078868

  • Eriks:14153836
  • Manufacturer:8078868

€546.53/ pieceexcl. VAT

€661.30incl. VAT

Estimated delivery date - 10/11/2026