FESTO

FESTO Mini slide DGSL-16-150-PA 543990

  • ERIKS:11650130
  • Manufacturer:4052568183332
Image 1
Save to list

€810.91/ pieceexcl. VAT

€981.20incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
DGSL
Function
Double acting
Cushioning
Mechanical
Bore diameter
20 mm
Stroke length
150 mm
Port Size
M 5 mm
Thread form piston-rod
Female Thread
Thread size piston-rod
M 8
Housing material
Aluminium alloy
Material piston rod
High alloy steel, non-corrosive
Seal material
HNBR
Material cover
Aluminium alloy
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Operating temperature
from 0 to 60 °C
Operating pressure
from 3 to 8 bar
Guide
Ball bearing cage guide
Weight
2124 g
Alternatives
Product Image

FESTO mini slide DGST-16-150-PA 8085138

  • Eriks:14153822
  • Manufacturer:8085138

€713.02/ pieceexcl. VAT

€862.75incl. VAT

Estimated delivery date - 13/11/2026