FESTO

FESTO Mini slide DGSL-12-50-EA 570183

  • ERIKS:12266222
  • Manufacturer:4052568216788
Image 1
Save to list

€507.10/ pieceexcl. VAT

€613.59incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
DGSL
Function
Double acting
Cushioning
Mechanical
Bore diameter
16 mm
Stroke length
50 mm
Port Size
M 5 mm
Thread form piston-rod
Female Thread
Thread size piston-rod
M 6
Housing material
Aluminium alloy
Material piston rod
High alloy steel, non-corrosive
Seal material
HNBR
Material cover
Aluminium alloy
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Operating temperature
from 0 to 60 °C
Operating pressure
from 3 to 8 bar
Guide
Ball bearing cage guide
Weight
837 g
Alternatives
Product Image

FESTO mini slide DGST-12-50-E1A 8078850

  • Eriks:14153809
  • Manufacturer:8078850

€345.07/ pieceexcl. VAT

€417.53incl. VAT

Estimated delivery date - 10/11/2026