FESTO

FESTO Mini slide DGSL-10-100-PA 543948

  • ERIKS:11650088
  • Manufacturer:4052568005870
Image 1
Save to list

€636.56/ pieceexcl. VAT

€770.24incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
DGSL
Function
Double acting
Cushioning
Mechanical
Bore diameter
12 mm
Stroke length
100 mm
Port Size
M 5 mm
Housing material
Aluminium alloy
Material piston rod
High alloy steel, non-corrosive
Seal material
HNBR
Material cover
Aluminium alloy
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Operating temperature
from 0 to 60 °C
Operating pressure
from 3 to 8 bar
Guide
Ball bearing cage guide
Weight
841 g
Alternatives
Product Image

FESTO mini slide DGST-12-100-PA 8085129

  • Eriks:14153797
  • Manufacturer:8085129

€493.92/ pieceexcl. VAT

€597.64incl. VAT

Estimated delivery date - 13/11/2026