

€264.72/ pieceexcl. VAT
€320.31incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | DGSC |
Function | Double acting |
Cushioning | Mechanical |
Bore diameter | 6 mm |
Stroke length | 10 mm |
Port Size | M 3 mm |
Housing material | High alloy steel, non-corrosive |
Material piston rod | High alloy steel, non-corrosive |
Seal material | NBR |
Fluid | Compressed air in accordance with ISO8573-1:2010 [7:4:4] |
Operating temperature | from 10 to 50 °C |
Operating pressure | from 1 to 6 bar |
Guide | Ball bearing cage guide |
Weight | 52 g |