FESTO

FESTO Mini slide DGSC-6-10-P-L 569793

  • ERIKS:12266174
  • Manufacturer:4052568216450
Image 1
Save to list

€264.72/ pieceexcl. VAT

€320.31incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
DGSC
Function
Double acting
Cushioning
Mechanical
Bore diameter
6 mm
Stroke length
10 mm
Port Size
M 3 mm
Housing material
High alloy steel, non-corrosive
Material piston rod
High alloy steel, non-corrosive
Seal material
NBR
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Operating temperature
from 10 to 50 °C
Operating pressure
from 1 to 6 bar
Guide
Ball bearing cage guide
Weight
42 g