

€402.05/ pieceexcl. VAT
€486.48incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | DFC |
Function | Double acting |
Cushioning | Mechanical |
Magnetic | No |
Bore diameter | 4 mm |
Stroke length | 15 mm |
Port Size | 2 mm |
Housing material | Aluminium alloy |
Material piston rod | High alloy steel, non-corrosive |
Seal material | NBR |
Material cover | Aluminium alloy |
Fluid | Compressed air in accordance with ISO8573-1:2010 [7:4:4] |
Operating temperature | from -5 to 60 °C |
Operating pressure | from 3.5 to 7 bar |
Guide | Plain bearing guide |
Weight | 15 g |