FESTO

FESTO Mini guided drive DFC-10-20-P-A-KF 189476

  • ERIKS:11636797
  • Manufacturer:4052568150211
Image 1
Save to list

€547.22/ pieceexcl. VAT

€662.14incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
DFC
Function
Double acting
Cushioning
Mechanical
Magnetic
Yes
Bore diameter
10 mm
Stroke length
20 mm
Port Size
M 5 mm
Housing material
Aluminium alloy
Material piston rod
High alloy steel, non-corrosive
Seal material
NBR
Material cover
Aluminium alloy
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Operating temperature
from -5 to 60 °C
Operating pressure
from 1 to 10 bar
Guide
Recirculating ball bearing
Weight
117 g