FESTO

FESTO Micro filter PFML-90-HP3-AST 1612487

  • ERIKS:13710218
  • Manufacturer:4052568263614
Image 1
Save to list

€3,590.21/ pieceexcl. VAT

€4,344.15incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
PFML
Housing material
Aluminium alloy
Filtration level
0.01 µm
Drain type
Manual
Operation temperature
from 5 to 60 °C
Operating pressure
from 0 to 50 bar
With reservoir
Yes
Container material
High alloy steel, non-corrosive
Material seal
NBR
Filter element material
Boron silicate fibre
Weight
7700 g