FESTO

FESTO Micro filter MS9-LFM-G-AUV 564049

  • ERIKS:12265631
  • Manufacturer:4052568211318
Image 1
Save to list

€328.76/ pieceexcl. VAT

€397.80incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
MS9
Size
9
Housing material
Aluminium die-cast
Filtration level
0.01 µm
Drain type
Automatic
Operation temperature
from -10 to 60 °C
Operating pressure
from 0 to 20 bar
With reservoir
Yes
Container material
Aluminium alloy
Material seal
NBR
Filter element material
Boron silicate fibre
Weight
2000 g