FESTO

FESTO Micro filter MS9-LFM-3/4-AUV 553072

  • ERIKS:11651024
  • Manufacturer:4052568195304
Image 1
Save to list

€353.55/ pieceexcl. VAT

€427.80incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
MS9
Size
9
Housing material
Aluminium die-cast
Port thread type
Parallel (G)
Port Size
3/4 in
Filtration level
0.01 µm
Drain type
Automatic
Operation temperature
from 5 to 60 °C
Operating pressure
from 2 to 12 bar
With reservoir
Yes
Container material
Aluminium alloy
Material seal
NBR
Filter element material
Boron silicate fibre
Weight
2000 g