FESTO

FESTO Micro filter MS9-LFM-1-AUM-DA 553008

  • ERIKS:11651008
  • Manufacturer:4052568195144
Image 1
Save to list

€338.32/ pieceexcl. VAT

€409.37incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
MS9
Size
9
Housing material
Aluminium die-cast
Port thread type
Parallel (G)
Port Size
1 in
Filtration level
0.01 µm
Drain type
Manual
Operation temperature
from -10 to 60 °C
Operating pressure
from 0 to 20 bar
With reservoir
Yes
Container material
Aluminium alloy
Material seal
NBR
Filter element material
Boron silicate fibre
Weight
2000 g