FESTO

FESTO Micro filter MS6-LFM-3/8-ARV 530518

  • ERIKS:11646292
  • Manufacturer:4052568165017
Image 1
Save to list

€120.50/ pieceexcl. VAT

€145.81incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
MS6
Size
6
Housing material
Aluminium die-cast
Port thread type
Parallel (G)
Port Size
3/8 in
Filtration level
0.01 µm
Drain type
Automatic
Operation temperature
from 5 to 60 °C
Operating pressure
from 2 to 12 bar
With reservoir
Yes
Container material
Polycarbonate
Bowl guard
Plastic
Material seal
NBR
Filter element material
Boron silicate fibre
Suitable for foods
Yes
Weight
600 g