FESTO

FESTO Micro filter MS6-LFM-1/2-ARM 529655

  • ERIKS:23212104
  • Manufacturer:4052568164126
Image 1
Save to list

€83.46/ pieceexcl. VAT

€100.99incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
MS6
Size
6
Housing material
Aluminium die-cast
Port thread type
Parallel (G)
Port Size
1/2 in
Filtration level
0.01 µm
Drain type
Manual
Operation temperature
from -10 to 60 °C
Operating pressure
from 0 to 20 bar
With reservoir
Yes
Container material
Polycarbonate
Bowl guard
Plastic
Material seal
NBR
Filter element material
Boron silicate fibre
Weight
600 g