

€64.65/ pieceexcl. VAT
€78.23incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | MS4 |
Size | 4 |
Housing material | Aluminium die-cast |
Port thread type | Parallel (G) |
Port Size | 1/4 in |
Filtration level | 0.01 µm |
Drain type | Manual |
Operation temperature | from -10 to 60 °C |
Operating pressure | from 0 to 14 bar |
With reservoir | Yes |
Container material | Polycarbonate |
Bowl guard | Plastic |
Material seal | NBR |
Filter element material | Boron silicate fibre |
Weight | 190 g |