

€810.74/ pieceexcl. VAT
€981.00incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | MS12 |
Size | 12 |
Housing material | Aluminium die-cast |
Filtration level | 0.01 µm |
Drain type | Automatic |
Operation temperature | from 6 to 60 °C |
Operating pressure | from 2 to 12 bar |
With reservoir | Yes |
Container material | Aluminium alloy |
Bowl guard | Integrated |
Material seal | NBR |
Filter element material | Boron silicate fibre |
Suitable for foods | Yes |
Weight | 7000 g |