FESTO

FESTO Micro filter LFMA-D-MIDI-DA-A 532841

  • ERIKS:11646654
  • Manufacturer:4052568165802
Image 1
Save to list

€364.83/ pieceexcl. VAT

€441.44incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
LFMA
Size
Midi
Housing material
Aluminium die-cast
Filtration level
0.01 µm
Drain type
Automatic
Operation temperature
from -10 to 60 °C
Operating pressure
from 2 to 12 bar
With reservoir
Yes
Container material
Polycarbonate
Bowl guard
Metal
Filter element material
Boron silicate fibre
Alternatives
Product Image

FESTO Micro filter MS6-LFM-1/2-ARV-DA 536877

  • Eriks:11647943
  • Manufacturer:536877

€120.20/ pieceexcl. VAT

€145.44incl. VAT

Estimated delivery date - 10/11/2026