

€543.14/ pieceexcl. VAT
€657.20incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | LFMA |
Size | Maxi |
Housing material | Aluminium die-cast |
Filtration level | 0.01 µm |
Drain type | Manual |
Operation temperature | from -10 to 60 °C |
Operating pressure | from 1 to 16 bar |
With reservoir | Yes |
Container material | Polycarbonate |
Bowl guard | Metal |
Filter element material | Boron silicate fibre |
€109.42/ pieceexcl. VAT
€132.40incl. VAT
Estimated delivery date - 10/11/2026