FESTO

FESTO Micro filter LFMA-D-MAXI-A 192568

  • ERIKS:11638111
  • Manufacturer:4052568152352
Image 1
Save to list

€618.85/ pieceexcl. VAT

€748.81incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
LFMA
Size
Maxi
Housing material
Aluminium die-cast
Filtration level
0.01 µm
Drain type
Automatic
Operation temperature
from -10 to 60 °C
Operating pressure
from 2 to 12 bar
With reservoir
Yes
Container material
Polycarbonate
Bowl guard
Metal
Filter element material
Boron silicate fibre
Alternatives
Product Image

FESTO Micro filter MS6-LFM-1/2-ARV 530502

  • Eriks:11646284
  • Manufacturer:530502

€109.42/ pieceexcl. VAT

€132.40incl. VAT

Estimated delivery date - 10/11/2026