FESTO

FESTO Micro filter LFMA-1-D-MAXI-DA-A 532862

  • ERIKS:11646675
  • Manufacturer:4052568165987
Image 1
Save to list

€659.96/ pieceexcl. VAT

€798.55incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
LFMA
Size
Maxi
Housing material
Aluminium die-cast
Port thread type
Parallel (G)
Port Size
1 in
Filtration level
0.01 µm
Drain type
Automatic
Operation temperature
from -10 to 60 °C
Operating pressure
from 2 to 12 bar
With reservoir
Yes
Container material
Polycarbonate
Bowl guard
Metal
Filter element material
Boron silicate fibre
Weight
1340 g