FESTO

FESTO Micro filter LFMA-1/8-D-MINI 162642

  • ERIKS:23212211
  • Manufacturer:4052568072384
Image 1
Save to list

€148.84/ pieceexcl. VAT

€180.10incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
LFMA
Size
Mini
Housing material
Aluminium die-cast
Port thread type
Parallel (G)
Port Size
1/8 in
Filtration level
0.01 µm
Drain type
Manual
Operation temperature
from -10 to 60 °C
Operating pressure
from 1 to 16 bar
With reservoir
Yes
Container material
Polycarbonate
Bowl guard
Metal
Filter element material
Boron silicate fibre
Weight
250 g
Alternatives
Product Image

FESTO Micro filter MS4-LFM-1/8-ARM 529463

  • Eriks:11645808
  • Manufacturer:529463

€59.35/ pieceexcl. VAT

€71.81incl. VAT

Estimated delivery date - 10/11/2026