FESTO

FESTO Micro filter LFMA-1/4-D-MINI-DA-A 532854

  • ERIKS:11646667
  • Manufacturer:4052568165901
Image 1
Save to list

€272.95/ pieceexcl. VAT

€330.27incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
LFMA
Size
Mini
Housing material
Aluminium die-cast
Port thread type
Parallel (G)
Port Size
1/4 in
Filtration level
0.01 µm
Drain type
Automatic
Operation temperature
from -10 to 60 °C
Operating pressure
from 2 to 12 bar
With reservoir
Yes
Container material
Polycarbonate
Bowl guard
Metal
Filter element material
Boron silicate fibre
Weight
368 g
Alternatives
Product Image

FESTO Micro filter MS4-LFM-1/4-AUV-DA 537214

  • Eriks:23282851
  • Manufacturer:537214

€112.20/ pieceexcl. VAT

€135.76incl. VAT

Estimated delivery date - 10/11/2026