

€676.39/ pieceexcl. VAT
€818.43incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | MS4-LDM1 |
Outlet air flow rate | 100 l/min |
Purge air flow rate | 118 l/min |
Port thread type | Parallel (G) |
Port Size | 1/4 in |
Flow direction | right ? left |
Dew point | -20°C |
With bracket | No |
Temperature range | from 2 to 50 °C |
Operating pressure | from 3 to 12.5 bar |
Housing material | Aluminium die-cast |
Bowl Material | Aluminium alloy |
Material seal | NBR |
Suitable for foods | Yes |
Weight | 530 g |