

€7,488.40/ pieceexcl. VAT
€9,060.96incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | LDM1 |
Outlet air flow rate | 1000 l/min |
Purge air flow rate | 1250 l/min |
Port thread type | Parallel (G) |
Port Size | 3/4 in |
Flow direction | left ? right |
Dew point | -17°C |
With bracket | No |
Temperature range | from 2 to 50 °C |
Operating pressure | from 3 to 12.5 bar |
Housing material | Zinc die-casting |
Bowl Material | Aluminium alloy |
Material seal | NBR |
Weight | 2350 g |