

€4,680.30/ pieceexcl. VAT
€5,663.16incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | LDM1 |
Outlet air flow rate | 600 l/min |
Purge air flow rate | 706 l/min |
Port thread type | Parallel (G) |
Port Size | 1/2 in |
Flow direction | left ? right |
Dew point | -20°C |
With bracket | No |
Temperature range | from 2 to 50 °C |
Operating pressure | from 3 to 12.5 bar |
Housing material | Zinc die-casting |
Bowl Material | Aluminium alloy |
Material seal | NBR |
Weight | 2250 g |
€949.76/ pieceexcl. VAT
€1,149.21incl. VAT
Estimated delivery date - 20/11/2026