

€29.45/ pieceexcl. VAT
€35.63incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | NAVW |
Version | Manifold sub-base |
Standard | ISO 5599/1 |
Connection position | Bottom and side |
Material | Aluminium die-cast |
Port thread type | BSPP (G) |
Port thread size | 1/4 in |
Supply thread type | BSPP (G) |
Supply thread size | 1/8 in |
Fluid | Compressed air in accordance with ISO8573-1:2010 [7:-:-] |
Weight | 320 |