FESTO

FESTO Manifold sub-base NAW-1/8-02-VDMA-VL 161111

  • ERIKS:11631746
  • Manufacturer:4052568012243
Image 1
Save to list

€21.37/ pieceexcl. VAT

€25.86incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
NAW
Version
Manifold sub-base
Standard
ISO 15407-1
Size
18
Connection position
Side
Material
Aluminium die-cast
Port thread type
BSPP (G)
Port thread size
1/8 in
Supply thread type
Metric
Supply thread size
M5 in
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Weight
130