

€29.34/ pieceexcl. VAT
€35.50incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | NAV |
Version | Manifold sub-base |
Standard | ISO 5599/1 |
Connection position | Bottom side |
Material | Aluminium die-cast |
Port thread type | BSPP (G) |
Port thread size | 3/8 in |
Supply thread type | BSPP (G) |
Supply thread size | 1/8 in |
Weight | 400 |
€34.38/ pieceexcl. VAT
€41.60incl. VAT
Estimated delivery date - 10/11/2026