FESTO

FESTO Lubricator MS12-LOE-G-U 537156

  • ERIKS:11648032
  • Manufacturer:4052568172312
Image 1
Save to list

€376.94/ pieceexcl. VAT

€456.10incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
MS12-LOE
Size
12
Bowl guard
Integrated
Bowl Material
Aluminium alloy
Housing material
Aluminium die-cast
Seal material
NBR
Flow direction
left ? right
Maximum operating pressure
16
Operating temperature
from 0 to 60 °C
Ambient temperature
from 0 to 60 °C
Reservoir capacity
1.5 l
Flow rate
20000 l/min
Suitable for foods
Yes
Weight
6500 g