

€144.00/ pieceexcl. VAT
€174.24incl. VAT
8 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | LOE |
Size | Midi |
Port thread type | BSPP (G) |
Port Size | 1/2 in |
Bowl guard | Metal |
Bowl Material | Polycarbonate |
Housing material | Aluminium die-cast |
Seal material | NBR |
Flow direction | left ? right |
Maximum operating pressure | 16 |
Operating temperature | from -10 to 60 °C |
Ambient temperature | from -10 to 60 °C |
Reservoir capacity | 0.11 l |
Flow rate | 6100 l/min |
Weight | 630 g |
€48.37/ pieceexcl. VAT
€58.53incl. VAT
12 In stock - Estimated delivery date 16/11/2026