FESTO

FESTO Logic module OS-1/2 3427

  • ERIKS:23210121
  • Manufacturer:4052568000394
Image 1
Save to list

€307.24/ pieceexcl. VAT

€371.76incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
OS
Port thread type
Parallel (G)
Port Size
1/2 in
Temperature range
from -10 to 60 °C
Operating pressure
from 1 to 10 bar
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:-:-]