FESTO

FESTO Linear/swivel clamp CLR-63-20-L-P-A 535466

  • ERIKS:11647349
  • Manufacturer:4052568168940
Image 1
Save to list

€715.21/ pieceexcl. VAT

€865.40incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
CLR
Function
Double acting
ISO standard
ISO 21287
Cushioning
Mechanical
Bore diameter
63 mm
Stroke length
20 mm
Port Size
G1/8 in
Thread size piston-rod
M10
Housing material
Anodised aluminium
Material piston rod
High alloy steel, non-corrosive
Seal material
TPE-U(PU)
Material cover
Aluminium die cast, coated
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Operating temperature
from -10 to 80 °C
Operating pressure
from 2 to 10 bar
Weight
2100 g