

€338.68/ pieceexcl. VAT
€409.80incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | CLR |
Function | Double acting |
ISO standard | ISO 21287 |
Cushioning | Mechanical |
Bore diameter | 20 mm |
Stroke length | 10 mm |
Port Size | M 5 mm |
Thread size piston-rod | M 6 |
Housing material | Anodised aluminium |
Material piston rod | High alloy steel, non-corrosive |
Seal material | TPE-U(PU) |
Material cover | Aluminium die cast, coated |
Fluid | Compressed air in accordance with ISO8573-1:2010 [7:4:4] |
Operating temperature | from -10 to 80 °C |
Operating pressure | from 2 to 10 bar |
Weight | 335 g |