FESTO

FESTO Linear/swivel clamp CLR-16-10-L-P-A 535436

  • ERIKS:11647319
  • Manufacturer:4052568168773
Image 1
Save to list

€306.63/ pieceexcl. VAT

€371.02incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
CLR
Function
Double acting
Cushioning
Mechanical
Bore diameter
16 mm
Stroke length
10 mm
Port Size
M 5 mm
Thread size piston-rod
M 4
Housing material
Anodised aluminium
Material piston rod
High alloy steel, non-corrosive
Seal material
TPE-U(PU)
Material cover
Aluminium die cast, coated
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Operating temperature
from -10 to 80 °C
Operating pressure
from 2 to 10 bar
Weight
160 g