FESTO

FESTO Linear drive DGPL-32-400-PPV-A-B-KF 526658

  • ERIKS:11645111
  • Manufacturer:4052568162436
Image 1
Save to list

€3,072.88/ pieceexcl. VAT

€3,718.18incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
DGPL
Function
Double acting
Cushioning
Adjustable
Magnetic
Yes
Bore diameter
32 mm
Stroke length
400 mm
Port Size
G1/8 in
Thread form piston-rod
Male thread
Thread size piston-rod
M 16x1.5
Housing material
Anodised aluminium
Seal material
TPE-U(PU)
Material cover
Aluminium die cast, coated
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:-:-]
Operating temperature
from -10 to 60 °C
Operating pressure
from 2 to 8 bar
Guide
Recirculating ball bearing