FESTO

FESTO linear drive DFPC-100-100-D 8110776

  • ERIKS:14086378
  • Manufacturer:4052568460556
Image 1
Save to list

€208.86/ pieceexcl. VAT

€252.72incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
DFPC
Function
Double acting
Cushioning
Mechanical
Bore diameter
100 mm
Stroke length
100 mm
Port Size
G1/8 in
Barrel material
Wrought aluminium alloy, smooth anodized
Material piston rod
High alloy steel, non-corrosive
Piston rod seal material
TPE-U(PU)
Seal material
NBR
Material cover
Aluminium die-cast
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Operating temperature
from -20 to 80 °C
Operating pressure
from 0.6 to 8 bar