

€163.49/ pieceexcl. VAT
€197.82incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | SVK |
Flow rate at 6 Bar | 50 l/min |
Port thread type | PK-3 |
Operating pressure | from -0.9 to 8 bar |
Operation | Mechanical |
Function | 3/2 closed, monostable |
Construction size | 1.5 |
Operating temperature | from -10 to 80 °C |
Ambient temperature | from -10 to 80 °C |
Fluid | Compressed air in accordance with ISO8573-1:2010 [7:4:4] |