FESTO

FESTO Limit switch SDK-3-PK-3 8714

  • ERIKS:23210186
  • Manufacturer:4052568111236
Image 1
Save to list

€143.07/ pieceexcl. VAT

€173.11incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
SDK
Flow rate at 6 Bar
16 l/min
Port thread type
PK-3
Operating pressure
from 0 to 8 bar
Operation
Mechanical
Function
3/2 closed, monostable
Construction size
0.6
Operating temperature
from -10 to 80 °C
Ambient temperature
from -10 to 80 °C
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]