FESTO

FESTO ISO cylinder DSBG-63-400-PPVA-N3 1646750

  • ERIKS:12474633
  • Manufacturer:4052568244026
Image 1
Save to list

€240.13/ pieceexcl. VAT

€290.56incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
DSBG
Function
Double acting
ISO standard
ISO 15552
Cushioning
Adjustable
Magnetic
Yes
Bore diameter
63 mm
Stroke length
400 mm
Port Size
G3/8 in
Type of piston rod
Single ended piston rod
Thread form piston-rod
Female Thread
Thread size piston-rod
M 16x1.5
Material piston rod
High alloy steel
Seal material
TPE-U(PU)
Material cover
Aluminium die cast, coated
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Operating temperature
from -20 to 80 °C
Operating pressure
from 0.4 to 12 bar
Alternatives
Product Image

FESTO ISO cylinder DSBC-63-400-PPVA-N3 1383588

  • Eriks:12379806
  • Manufacturer:1383588

€161.87/ pieceexcl. VAT

€195.86incl. VAT

1 In stock - Estimated delivery date 10/11/2026