FESTO

FESTO ISO cylinder DSBG-32-100-PPVA-N3 1638846

  • ERIKS:12474456
  • Manufacturer:4052568016975
Image 1
Save to list

€132.44/ pieceexcl. VAT

€160.25incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
DSBG
Function
Double acting
ISO standard
ISO 15552
Cushioning
Adjustable
Magnetic
Yes
Bore diameter
32 mm
Stroke length
100 mm
Port Size
G1/8 in
Type of piston rod
Single ended piston rod
Thread form piston-rod
Male thread
Thread size piston-rod
M 10x1.25
Material piston rod
High alloy steel
Seal material
TPE-U(PU)
Material cover
Aluminium die cast, coated
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Operating temperature
from -20 to 80 °C
Operating pressure
from 0.6 to 12 bar
Alternatives
Product Image

FESTO ISO cylinder DSBC-32-100-PPVA-N3 1376426

  • Eriks:12379741
  • Manufacturer:1376426

€89.09/ pieceexcl. VAT

€107.80incl. VAT

16 In stock - Estimated delivery date 10/11/2026