FESTO

FESTO ISO cylinder DSBG-160-400-P-N3 2536758

  • ERIKS:12668369
  • Manufacturer:4052568254513
Image 1
Save to list

€808.84/ pieceexcl. VAT

€978.70incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
DSBG
Function
Double acting
ISO standard
ISO 15552
Cushioning
Mechanical
Magnetic
No
Bore diameter
160 mm
Stroke length
400 mm
Port Size
G3/4 in
Type of piston rod
Single ended piston rod
Thread form piston-rod
Male thread
Thread size piston-rod
M 36x2
Material piston rod
High alloy steel
Seal material
NBR
Material cover
Aluminium die-cast
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Operating temperature
from -20 to 80 °C
Operating pressure
from 0.6 to 10 bar