FESTO

FESTO ISO cylinder DSBG-125-250-PPVA-N3 2159630

  • ERIKS:12668342
  • Manufacturer:4052568017194
Image 1
Save to list

€603.66/ pieceexcl. VAT

€730.43incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
DSBG
Function
Double acting
ISO standard
ISO 15552
Cushioning
Adjustable
Magnetic
Yes
Bore diameter
125 mm
Stroke length
250 mm
Port Size
G1/2 in
Type of piston rod
Single ended piston rod
Thread form piston-rod
Male thread
Thread size piston-rod
M27x2
Material piston rod
High alloy steel
Seal material
TPE-U(PU)
Material cover
Aluminium die cast, coated
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Operating temperature
from -20 to 80 °C
Operating pressure
from 0.2 to 10 bar
Alternatives
Product Image

FESTO ISO cylinder DSBC-125-250-PPVA-N3 1804964

  • Eriks:12525468
  • Manufacturer:1804964

€397.30/ pieceexcl. VAT

€480.73incl. VAT

Estimated delivery date - 13/11/2026