

€563.80/ pieceexcl. VAT
€682.20incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | DSBG |
Function | Double acting |
ISO standard | ISO 15552 |
Cushioning | Self-adjusting |
Magnetic | Yes |
Bore diameter | 125 mm |
Stroke length | 160 mm |
Port Size | G1/2 in |
Type of piston rod | Single ended piston rod |
Thread form piston-rod | Male thread |
Thread size piston-rod | M27x2 |
Material piston rod | High alloy steel |
Seal material | TPE-U(PU) |
Material cover | Aluminium die cast, coated |
Fluid | Compressed air in accordance with ISO8573-1:2010 [7:4:4] |
Operating temperature | from -20 to 80 °C |
Operating pressure | from 0.2 to 10 bar |